Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS, SmartOnline, External Battery Frame
Mfr # SUBF2030
Zoro # G5175670
product price: $2,548.99
/ea
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5 in
- Width 19.5 in
- Depth 31.7 in
- DC System Voltage (VDC) 240
- External Battery Pack Form Factor Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUBF2030
- Zoro # G5175670
- UPC # 037332137548
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 17.5 in |
Width | 19.5 in |
Depth | 31.7 in |
Unit Dimensions (hwd / in.) | 17.500 x 19.500 x 31.700 |
Details
Item | Battery Frame |
DC System Voltage (VDC) | 240 |
External Battery Pack Form Factor | Tower |
Input Phase | 3-Phase |
Package Contents | SUBF2030 External Battery Frame, Instruction and Installation Manual |
Additional Information | Internal Battery Pack Support: 4 |
Compatibility | Tripp Lite SmartOnline 3-Phase UPS Systems: SU20K3/3, SU20K3/3XR5, SU30K3/3, SU30K3/3XR5 |
Product Type | Power Array Cabinet |
Product Name | SUBF2030 External Battery Frame |
Package Includes | SUBF2030 External Battery Frame;Instruction and installation manual |
Accessory Type | Battery Frame |
Description
UPS,SmartOnline,External Battery Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG0)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Replacement UPS Battery, 9 Ah, Hardwired (RBC94-2U)
- EATON Relay Card - Ms (RELAY-MS)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories