Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Ups Smart Tower 700Va 480W Bat
Mfr # OMNISMART700TSU
Zoro # G6583876
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Backup Time (Half/Full Load) 16.5 min/3 min
- Transfer Time 6 milliseconds typical (10 milliseconds max)
- Switches Power off/on switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNISMART700TSU
- Zoro # G6583876
- UPC # 37332221551
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Input Cord Length (ft.) | 5 |
Primary UPS Height (mm) | 191 |
UPS Power Module Dimensions (hwd, in.) | 7.5 x 5.5 x 15 |
Primary UPS Depth (mm) | 381 |
Primary UPS Width (mm) | 140 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- Tripp Lite Power Systems