Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Ups Smart Tower 1440Va 900W Ba, OMNIVS1500LCD
Mfr # OMNIVS1500LCD
Zoro # G6583754
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Backup Time (Half/Full Load) 6 min/2 min
- Transfer Time 6 milliseconds typical (10 milliseconds max)
- Output Receptacles (8) 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # OMNIVS1500LCD
- Zoro # G6583754
- UPC # 37332214102
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Power Module Dimensions (hwd, in.) | 7.5 x 5.5 x 15 |
Primary UPS Width (mm) | 140 |
Primary UPS Depth (mm) | 381 |
Primary UPS Height (mm) | 191 |
UPS Input Cord Length (ft.) | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- RACO Noninsulated Connector, Multi-Angle (4733)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- Tripp Lite Power Systems