Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Ups Smart Tower 1000Va 560W Ba
Mfr # OMNIVS1000LCD
Zoro # G6583973
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Tower
- Backup Time (Half/Full Load) 12 min/2 min
- Transfer Time 6 milliseconds typical (10 milliseconds max)
- UPS Output Receptacles (Surge Suppression Only) 6 UPS outlets, 2 surge-only outlets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNIVS1000LCD
- Zoro # G6583973
- UPC # 37332214065
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Power Module Dimensions (hwd, in.) | 7.5 x 5.5 x 15 |
Primary UPS Depth (mm) | 381 |
UPS Input Cord Length (ft.) | 5 |
Primary UPS Height (mm) | 191 |
Primary UPS Width (mm) | 140 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Tripp Lite Power Systems