Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS Smart Online 208/240V Rackmount Hot-Swap 4U TAA 5400W 6000VA
Mfr # SU6000RT4UHVTAA
Zoro # G6775108
product price: $4,935.99
/ea
Free Shipping & Returns
$4,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU6000RT4UHVTAA
- Zoro # G6775108
- UPC # 037332214652
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack |
Description
UPS Smart Online 208/240V Rackmount Hot-
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- GE Outlet Pwr Outdoor 30A (U013P)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE Line Interactive UPS, Tower, Out: 240V AC , In:220V AC (SMX750SLT)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- SIEMENS UPS System, 600 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41363AB002AY0)
- Tripp Lite Power Systems