Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Smart UPS, 1.44kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V , In:120V AC
Mfr # SMART1500RMXL2U
Zoro # G6775047
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1.44kVA
- Mounting Rack/Tower
- Wattage 1.44 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SMART1500RMXL2U
- Zoro # G6775047
- UPC # 037332222343
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Line Interactive |
Power Rating | 1.44kVA |
Mounting | Rack/Tower |
Wattage | 1.44 kW |
Input Voltage | 120V AC |
Output Voltage | 100/110/120/125V |
Backup Time (Half/Full Load) | 15.1 min/5.1 min |
Outlet Type | (8) 5-15R |
Number of Outlets | 8 |
Description
UPS Smart LCD Rackmount AVR 120V USB DB9
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Blue (AT1605-BU)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- Black (WL-ED-PE-150-100-BK)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RMXL2U)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO350UPS)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- Tripp Lite Power Systems