Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Replacement Battery, Smart, 192VDC
Mfr # RBC9-192
Zoro # G5177280
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.1"
- Height 2.7"
- Depth 24.3"
- Included Battery Set Two pre-wired and assembled 8-battery string replacement battery cartridges
- DC System Voltage (VDC) 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC9-192
- Zoro # G5177280
- UPC # 037332128478
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 8.1" |
Height | 2.7" |
Depth | 24.3" |
Unit Dimensions (hwd / in.) | 2.680 x 8.110 x 24.330 |
Details
Item | UPS Battery |
Included Battery Set | Two pre-wired and assembled 8-battery string replacement battery cartridges |
DC System Voltage (VDC) | 192 |
Form Factor | Internal |
Compatibility | Tripp Lite 5kVA-8kVA UPS: SU6000RT4U, SU4000RT4U, SU8000RT4U |
Product Name | RBC9-192 UPS Replacement Battery Cartridge |
Battery Chemistry | Lead Acid |
Product Type | Battery Unit |
Package Includes | These premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original specifications, and ships ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. See the UPS replacement battery web page to confirm compatibility and quantity required. |
Description
UPS Replacement Battery,Smart,192VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- LEVITON Receptacle (8450)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS Battery, 2 Rack Spaces, Tripp Lite UPS Systems, 24V DC, 14 Ah, Attached Cable (BP24V15RT2U)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- TRIPP LITE UPS Replacement Battery, SmartPro, 36VDC, 3 (RBC93-2U)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- Tripp Lite Power Systems