Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Replacement Battery, Cartridge, UPS
Mfr # RBC51
Zoro # G5177411
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12 V DC
- Width 4"
- Depth 5.5"
- Height 1.9"
- Operating Elevation (m) 0-3000 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC51
- Zoro # G5177411
- UPC # 037332118660
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 4" |
Depth | 5.5" |
Height | 1.9" |
Unit Dimensions (hwd / in.) | 1.900 x 4.000 x 5.500 |
Details
Item | UPS Battery |
Output Voltage | 12 V DC |
Operating Elevation (m) | 0-3000 m |
Operating Elevation (ft.) | 0 - 10,000 |
Storage Elevation (ft.) | 0 - 50,000 |
Included Battery Set | Includes 1 12V battery |
Relative Humidity | 0 - 95% non-condensing |
Minimum Battery Life | 3 Year |
Battery Chemistry | Lead Acid |
Maximum Operating Temperature | 104°F (40°C) |
Product Name | Replacement Battery Cartridge 51 |
Form Factor | Internal |
Maximum Battery Life | 5 Year |
Product Type | Battery Unit |
Package Contents | Replacement Battery Cartridge 51, 12 volt UPS replacement battery cartridge, Instruction manual with installation, recycling and warranty information |
Battery Characteristics | Maintenance-free |
Maximum Battery Recharge Time | 4 Hour |
Typical Battery Lifespan | 3 - 5 years, depending on host UPS operating conditions |
Package Includes | RBC51 UPS Replacement Battery Cartridge;Owner's Manual |
Description
UPS Replacement Battery,Cartridge,UPS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories