Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS, Corded Backplate Outlet, SU6000RT3UHV
Mfr # SUPDM11
Zoro # G5175619
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name SUPDM11 Corded UPS Backplate Outlet Kit
- Product Type UPS Accessory Kit
- Compatibility SU6000RT3UHV UPS System
- Package Contents 10 ft./3m AC line cord with L6-30P input plug-in connection, 2 x L6-30R output receptacles pass 200/208/240V output voltage on to connected equipment
- Additional Information Converts Tripp Lite's hardwire SU6000RT3UHV UPS system to one with an AC plug and outlet, Easy quick-connect wiring installs in minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUPDM11
- Zoro # G5175619
- UPC # 037332120854
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Unit Dimensions (hwd / in.) | 3.000 x 3.750 x 4.750 |
UPS Input Cord Length (ft.) | 10 |
Details
Item | UPS Backplate Outlet |
Product Name | SUPDM11 Corded UPS Backplate Outlet Kit |
Product Type | UPS Accessory Kit |
Compatibility | SU6000RT3UHV UPS System |
Package Contents | 10 ft./3m AC line cord with L6-30P input plug-in connection, 2 x L6-30R output receptacles pass 200/208/240V output voltage on to connected equipment |
Additional Information | Converts Tripp Lite's hardwire SU6000RT3UHV UPS system to one with an AC plug and outlet, Easy quick-connect wiring installs in minutes |
Package Includes | Tripp Lite's SUPDM11 corded backplate kit converts Tripp Lite's hardwire SU6000RT3UHV UPS system to one with an AC plug and outlet. 10 ft./3m input line cord with L6-30P plug enables connection to 200/208/240V 30A mains power. Two L6-30R output receptacles allow for the connection of high current equipment load or power distribution units (PDU). Easy quick-connect wiring installs in minutes. |
Input Connection Type | NEMA L6-30P |
Accessory Type | Backplate Outlet Kit |
Output Receptacles | (1) L6-30R |
Material of Construction | Steel |
Recommended Electrical Service | 30A 200/208/240V |
Output Nominal Voltage | 200/208/240V |
Description
UPS,Corded Backplate Outlet,SU6000RT3UHV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- Tripp Lite Power Systems