Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Bypass Panel, Out: 240V AC , In:220V AC
Mfr # SU80KMBPK
Zoro # G5175689
product price: $16,988.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$16,988.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- UPS Type Bypass Panel
- Input Voltage 220V AC
- Output Voltage 240V AC
- Height 61.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU80KMBPK
- Zoro # G5175689
- UPC # 037332146298
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 61.3 in |
Depth | 11.8 in |
Width | 36.1 in |
Unit Dimensions (hwd / in.) | 61.250 x 36.100 x 11.750 |
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS Bypass Panel |
UPS Type | Bypass Panel |
Input Voltage | 220V AC |
Output Voltage | 240V AC |
Form Factors Supported | Wallmount |
Voltage Compatibility (VAC) | 240 |
Nominal Input Voltage(s) Supported | 240V AC |
Form Factor | Wall-mountable |
Package Contents | SU80KMBPK Maintenance Bypass Panel, Key |
Compatibility | Tripp Lite SU80K UPS |
Product Name | SU80KMBPK Maintenance Bypass Panel |
Product Type | Bypass Panel |
TAA Compliant | Yes |
Accessory Type | Bypass Panel |
Description
UPS 3 Breaker Bypass Panel,SU80K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 20A, 600V AC, Non-Indicating (CCMR020)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 230V AC , In:230V AC (SMX1500LCD)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 700 VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- Tripp Lite Power Systems