Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Breaker Bypass Panel, SU60KX, SU60KTV
Mfr # SU60KMBPKX
Zoro # G5175716
product price: $6,509.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,509.99
Free 30-Day Returns
Key Features
- UPS Type Bypass Panel
- Depth 11.8 in
- Height 42.4 in
- Width 30.1 in
- Form Factors Supported Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU60KMBPKX
- Zoro # G5175716
- UPC # 037332146311
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 11.8 in |
Height | 42.4 in |
Width | 30.1 in |
Unit Dimensions (hwd / in.) | 42.360 x 30.120 x 11.750 |
Details
Item | UPS Bypass Panel |
UPS Type | Bypass Panel |
Form Factors Supported | Wallmount |
Voltage Compatibility (VAC) | 480 |
Nominal Input Voltage(s) Supported | 480V AC |
Product Name | 3 Breaker Maintenance Bypass Panel for SU60KX, SU60KTV |
Compatibility | Tripp Lite UPS Systems: SU60KX, SU60KTV |
Product Type | Bypass Panel |
TAA Compliant | Yes |
Form Factor | Wall-mountable |
Accessory Type | Bypass Panel |
Description
UPS Breaker Bypass Panel,SU60KX,SU60KTV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FLNR01.6)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- ABB TA25DU11, OVERLOAD RELAY 7 5-11A (TA25DU11)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories