Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, Tripp Lite UPS Systems, 3 Rack Spaces, 192V DC, Detachable Cable
Mfr # BP192V12-3U
Zoro # G2199961
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Key Features
- For Use With Tripp Lite UPS Systems,3 Rack Spaces
- Voltage - Batteries 192V DC
- Battery Connection Detachable Cable
- Battery Connection - UPS Batteries Detachable Cable
- Width 31.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # BP192V12-3U
- Zoro # G2199961
- UPC # 037332125903
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 31.50" |
Width - Batteries | 31 1/2 in |
Height | 11.25" |
Height - Batteries | 11 1/4 in |
Depth - Batteries | 23 in |
Depth | 23.00" |
Minimum Required Rack Depth (inches) | 36 |
UPS Input Cord Length (ft.) | 3 |
Rack Height | 3U |
Unit Dimensions (hwd / in.) | 5.250 x 17.500 x 28.000 |
Description
Extension UPS Battery, For Use With Tripp Lite UPS Systems,3 Rack Spaces, Voltage - Batteries 192V DC, Battery Connection Detachable Cable, Height - Batteries 11 1/4 in, Depth - Batteries 23 in, Width - Batteries 31 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (5262BI)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFGW)
- TRIPP LITE UPS Replacement Battery, SmartPro, 36VDC, 3 (RBC93-2U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE Ups Replacement Battery Cartridge For Select Tripp Lite (RBC36H)
- FUNCTIONAL DEVICES-RIB Track Mount, UPS Power Control Center (PSM2RB10)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories