Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, SUINT2200LCD2U, (4) 12V DC, 9 Ah, Pre-wired
Mfr # RBC48S
Zoro # G6772073
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SUINT2200LCD2U
- Voltage - Batteries (4) 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Pre-wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC48S
- Zoro # G6772073
- UPC # 037332206374
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | SUINT2200LCD2U |
Voltage - Batteries | (4) 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Pre-wired |
Description
Replacement Battery Cartridge for 48V Sm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable and Inverter Generator, 6,000 W/5,500 W Rated, 7,250 W/6,000 W Surge, 20 A A (PGDA70BISCO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories