Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, SUINT1500LCD2U UPS System, (3) 12V DC, 9 Ah
Mfr # RBC36S
Zoro # G6583684
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SUINT1500LCD2U UPS System
- Voltage - Batteries (3) 12V DC
- Capacity - Batteries 9 Ah
- DC System Voltage (VDC) 36
- Typical Battery Lifespan 3 to 5 years, depending on UPS operating conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC36S
- Zoro # G6583684
- UPC # 37332192677
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Unit Dimensions (hwd / in.) | 2.64 x 8.3 x 12.04 in |
Details
Item | UPS Battery |
For Use With | SUINT1500LCD2U UPS System |
Voltage - Batteries | (3) 12V DC |
Capacity - Batteries | 9 Ah |
DC System Voltage (VDC) | 36 |
Typical Battery Lifespan | 3 to 5 years, depending on UPS operating conditions |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-1236x1000)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 14 TERMINAL GROUND BAR CLAMSHELL, C (GBK1420CS)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- Tripp Lite Power Systems