Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, SMART750SLT, SMX750SLT, SMART1050SLT, SMX1050SLT, (2) 12V DC, 9 Ah, Pre-wired
Mfr # RBC24-SLT
Zoro # G5177509
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SMART750SLT, SMX750SLT, SMART1050SLT, SMX1050SLT
- Voltage - Batteries (2) 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Pre-wired
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # RBC24-SLT
- Zoro # G5177509
- UPC # 037332127143
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 6" |
Width | 5" |
Height | 4" |
Unit Dimensions (hwd / in.) | 4.000 x 5.000 x 6.000 |
Description
UPS Replacement Battery,24VDC,TL SLT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRAVEL SMART BY CONAIR Adapter/Converter 1875W (TS253X)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories