Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired
Mfr # RBC58-2U
Zoro # G5177369
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SMART3000RMXL2U
- Voltage - Batteries (8) 12V DC
- Capacity - Batteries 5 Ah
- Battery Connection Pre-wired
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC58-2U
- Zoro # G5177369
- UPC # 037332151780
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 3" |
Depth | 14.5" |
Width | 8.9" |
Minimum Required Rack Depth (inches) | 18 |
Unit Dimensions (hwd / in.) | 2.950 x 8.900 x 14.490 |
Rack Height | 2U |
Details
Item | UPS Battery |
For Use With | SMART3000RMXL2U |
Voltage - Batteries | (8) 12V DC |
Capacity - Batteries | 5 Ah |
Battery Connection | Pre-wired |
Output Voltage | 12 V DC |
Relative Humidity | 0-95% non-condensing |
DC System Voltage (VDC) | 48 |
Included Battery Set | 2 sets of 4 pre-assembled 12V batteries |
Compatibility | Tripp Lite SMART3000RMXL2U UPS |
Product Name | RBC58-2U UPS Replacement Battery Cartridge |
Minimum Battery Life | 3 Year |
Maximum Battery Life | 5 Year |
Product Type | Battery Unit |
Battery Characteristics | Spill-proof/Maintenance-free |
Package Includes | Two pre-assembled battery cartridges, each consisting of 4 pre-wired and connectorized 12V batteries |
Typical Battery Lifespan | 3 to 5 years, depending on UPS operating conditions |
Description
UPS Replacement Battery,48VDC,2U,TL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34 Zinc Conduit Hub (91632)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA500)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories