Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, SMART2500XLHG, (4) 12V DC, 9 Ah, Pre-wired
Mfr # RBC48V-HGTWR
Zoro # G5177448
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SMART2500XLHG
- Voltage - Batteries (4) 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Pre-wired
- Output Voltage 48 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC48V-HGTWR
- Zoro # G5177448
- UPC # 037332172167
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Unit Dimensions (hwd / in.) | 3.940 x 7.680 x 8.460 |
Details
Item | UPS Battery |
For Use With | SMART2500XLHG |
Voltage - Batteries | (4) 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Pre-wired |
Output Voltage | 48 V DC |
DC System Voltage (VDC) | 48 |
Storage Elevation (ft.) | 0-10,000 ft |
Included Battery Set | 4 pre-assembled 12V batteries |
Product Name | RBC48V-HGTWR Battery Kit |
Product Type | Battery Kit |
Compatibility | Tripp Lite SMART2500XLHG UPS |
Battery Characteristics | Spill-proof/Maintenance-free |
Package Includes | One pre-assembled battery pack consisting of four 12V batteries |
Description
UPS Replacement Battery,SMART2500XLHG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories