Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, Rack, Out: 192V DC
Mfr # BP192V5RT2U
Zoro # G5187528
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 192V DC
- Mounting Rack
- Output Voltage 192V DC
- Depth 20.8 in
- Width 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP192V5RT2U
- Zoro # G5187528
- UPC # 037332183781
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 20.8 in |
Width | 17.5 in |
Height | 3.5 in |
UPS Input Cord Length (ft.) | 3 |
Minimum Required Rack Depth (inches) | 27.83 |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 3.430 x 17.320 x 19.830 |
Description
UPS Battery Pack,192V,2U,Rack Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH29)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE Replacement UPS Battery, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories