Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal
Mfr # RBC51
Zoro # G304897402
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC, Belkin, Best, Powerware, Liebert & Other UPS
- Voltage - Batteries 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection F2 Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC51
- Zoro # G304897402
- UPC # 37332118660
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Battery |
For Use With | APC, Belkin, Best, Powerware, Liebert & Other UPS |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | F2 Terminal |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- Tripp Lite Power Systems