Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, (8) 12V DC, 7 Ah
Mfr # RBC12A
Zoro # G5177518
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC models SU2200RM3U, SU3000RM3U, SU3000RMT3U, NS2200RM3U, NS3000RM3U, NS3000RMT3U, SU5000T, and SU5000RMT5U. NOTE: SU5000T and SU5000RMT5U require (2) RBC12A
- Voltage - Batteries (8) 12V DC
- Capacity - Batteries 7 Ah
- Height 3.7"
- Depth 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC12A
- Zoro # G5177518
- UPC # 037332118462
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 3.7" |
Depth | 5.9" |
Width | 10.3" |
Unit Dimensions (hwd / in.) | 3.800 x 10.000 x 6.000 |
Description
UPS Replacement Battery,2 sets of 2,APC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Key Switch Maintained (RPSW-KP)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW353)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories