Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, 4 Rack Spaces, Tripp Lite UPS Systems, 48V DC, Attached Cable
Mfr # BP48V48RT4U
Zoro # G2199928
product price: $1,730.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Key Features
- For Use With 4 Rack Spaces, Tripp Lite UPS Systems
- Voltage - Batteries 48V DC
- Battery Connection Attached Cable
- Battery Connection - UPS Batteries Attached Cable
- Width 25.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP48V48RT4U
- Zoro # G2199928
- UPC # 037332142474
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 25.20" |
Depth - Batteries | 22 13/16 in |
Depth | 22.80" |
Height - Batteries | 14 7/16 in |
Height | 14.40" |
Width - Batteries | 25 3/16 in |
Minimum Required Rack Depth (inches) | 23.75 |
Rack Height | 4U |
Unit Dimensions (hwd / in.) | 6.890 x 17.330 x 16.740 |
Description
Extension UPS Battery, For Use With 4 Rack Spaces, Tripp Lite UPS Systems, Voltage - Batteries 48V DC, Battery Connection Attached Cable, Height - Batteries 14 7/16 in, Depth - Batteries 22 13/16 in, Width - Batteries 25 3/16 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.