Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, (4) 12V DC, 17 Ah
Mfr # RBC11A
Zoro # G5177527
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With APC models SU1400XLTNET, SU1400RMXLTNET, SU2200, SU2200NET, SU2200RM, SU2200RMNET, SU2200RMXL, SU2200RMXLT, SU2200XLNET, SU2200XLTNET, SU3000, SU3000NET, SU3000RM, SU3000RMNET, SU24XLBP, SU48XLBP, and SU48BP
- Voltage - Batteries (4) 12V DC
- Capacity - Batteries 17 Ah
- Output Voltage 48 V DC
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC11A
- Zoro # G5177527
- UPC # 037332118455
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 7" |
Width | 5.9" |
Height | 6.6" |
Unit Dimensions (hwd / in.) | 6.800 x 5.600 x 7.200 |
Description
UPS Replacement Battery,2 sets of 2,APC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- BATTERY CLERK UPS Battery, Compatible with APC BN700MC UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BN700MC)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories