Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, 2 Rack Spaces, Tripp Lite UPS Systems, 24V DC, 14 Ah, Attached Cable
Mfr # BP24V15RT2U
Zoro # G9414806
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 Rack Spaces, Tripp Lite UPS Systems
- Voltage - Batteries 24V DC
- Capacity - Batteries 14 Ah
- Battery Connection Attached Cable
- Height 7.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # BP24V15RT2U
- Zoro # G9414806
- UPC # 037332141538
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 7.50" |
Depth - Batteries | 15 in |
Width | 21.50" |
Height - Batteries | 7 1/2 in |
Width - Batteries | 21 1/2 in |
Depth | 15.00" |
Minimum Required Rack Depth (inches) | 13.5 |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 3.500 x 17.330 x 10.680 |
Description
Extension UPS Battery, For Use With 2 Rack Spaces, Tripp Lite UPS Systems, Voltage - Batteries 24V DC, Capacity - Batteries 14 Ah, Battery Connection Attached Cable, Height - Batteries 7 1/2 in, Depth - Batteries 15 in, Width - Batteries 21 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (5JDZ9)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE Replacement UPS Battery, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- Tripp Lite Power Systems