Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, (2) 12V DC, 9 Ah, Pre-wired
Mfr # RBC92-2U
Zoro # G5177271
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SMART750RMXL2U (LED version only), SMART1000RM2U (LED version only), SMX1000RT2U (LED version only), SU750RTXL2U, SU1000RTXL2Ua
- Voltage - Batteries (2) 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Pre-wired
- Output Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC92-2U
- Zoro # G5177271
- UPC # 037332121202
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 6.5" |
Height | 2.8" |
Width | 8" |
Rack Height | 2U |
Minimum Required Rack Depth (inches) | 10 |
Unit Dimensions (hwd / in.) | 2.750 x 8.000 x 6.500 |
Details
Item | UPS Battery |
For Use With | SMART750RMXL2U (LED version only), SMART1000RM2U (LED version only), SMX1000RT2U (LED version only), SU750RTXL2U, SU1000RTXL2Ua |
Voltage - Batteries | (2) 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Pre-wired |
Output Voltage | 24 V DC |
Included Battery Set | Set of 2 pre-asssembled 12V batteries |
DC System Voltage (VDC) | 24 |
Form Factor | Rack-mountable |
Battery Characteristics | Spill-proof/Maintenance-free |
Product Name | 2U UPS Replacement Battery Cartridge for select Tripp Lite SmartPro UPS |
Minimum Battery Life | 3 Year |
Product Type | External Battery Pack |
Compatibility | Tripp Lite SmartPro UPS: SMART750RMXL2U (LED Version Only), SMART1000RM2U (LED Version Only), SMX1000RT2U (LED Version Only), SU750RTXL2U, SU1000RTXL2Ua |
Maximum Battery Life | 5 Year |
Additional Information | Restores UPS runtime performance to original specifications, Comes pre-assembled and ready for installation, Reusable packaging holds expired batteries for recycling center delivery |
Package Includes | Pre-assembled battery pack consisting of 2 12V batteries designed to fit select 24V rack-mount SmartPro and SmartOnline models |
Typical Battery Lifespan | 3 to 5 years, depending on UPS operating conditions |
Description
UPS Replacement Battery,SmartPro,24VDC,2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- Tripp Lite Power Systems