Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Battery, (2) 12V DC, 9 Ah, Pre-wired
Mfr # RBC24V-LCD
Zoro # G5177481
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With SU750RTXLCD2U, SU1000RTXLCD2U, SMART750RMXL2U (LCD version only), SMART1000RM2U (LCD version only), SMX1000RT2U (LCD version only)
- Voltage - Batteries (2) 12V DC
- Capacity - Batteries 9 Ah
- Battery Connection Pre-wired
- Output Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RBC24V-LCD
- Zoro # G5177481
- UPC # 037332167491
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 7.9" |
Depth | 6" |
Height | 2.6" |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 2.600 x 7.900 x 6.000 |
Minimum Required Rack Depth (inches) | 9 |
Details
Item | UPS Battery |
For Use With | SU750RTXLCD2U, SU1000RTXLCD2U, SMART750RMXL2U (LCD version only), SMART1000RM2U (LCD version only), SMX1000RT2U (LCD version only) |
Voltage - Batteries | (2) 12V DC |
Capacity - Batteries | 9 Ah |
Battery Connection | Pre-wired |
Output Voltage | 24 V DC |
DC System Voltage (VDC) | 24 |
Included Battery Set | Set of 2 pre-asssembled 12V batteries |
Minimum Battery Life | 3 Year |
Form Factor | Rack-mountable |
Product Name | 2U UPS Replacement Battery Cartridge for select Tripp Lite UPS |
Maximum Battery Life | 5 Year |
Product Type | Battery Unit |
Battery Characteristics | Spill-proof/Maintenance-free |
Compatibility | Tripp Lite UPS Systems: SU750RTXLCD2U, SU1000RTXLCD2U, SMART750RMXL2U, SMART1000RM2U, SMX1000RT2U |
Typical Battery Lifespan | 3 to 5 years typical, depending on UPS operating conditions |
Package Includes | Pre-assembled battery pack consisting of 2 12V batteries designed to fit select 24V rack-mount SmartPro and SmartOnline models |
Description
UPS Replacement Battery,Tripp Lite,2U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1050)
- Tripp Lite Power Systems