Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS Accessory, 3 Relay I/O Mini-module
Mfr # RELAYIOMINI
Zoro # G5177201
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.8"
- Width 2.4"
- Height 0.9"
- Compatibility Tripp Lite SmartOnline UPS Systems: SU5000RT4UHV, SU5000RT4UTF, SU6000RT4U, SU6000RT4UHVG, SU6000RT4UHVHW, SU6000RT4UTF, SU6000RT4UTFHW, SU8000RT3U, SU8000RT3UG, SU8000RT3UHW, SU8000RT3U1TF, SU8000RT3UN50, SU8000RT3UN50TF, SU10000RT3U, SU10000RT3UG, SU10KRT3U, SU10KRT3UHV, SU10000RT3U2TF, SU12KRT4UHW, SU16KRT, SU16KRT-1TF, SU16KRTG, SU16KRTHW, SU20KRT, SU20KRT-1TF, SU20KRTG, SU20KRTHW
- USB Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # RELAYIOMINI
- Zoro # G5177201
- UPC # 037332155863
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 2.8" |
Width | 2.4" |
Height | 0.9" |
Unit Dimensions (hwd / in.) | 0.910 x 2.360 x 2.790 |
Details
Item | Power Module |
Compatibility | Tripp Lite SmartOnline UPS Systems: SU5000RT4UHV, SU5000RT4UTF, SU6000RT4U, SU6000RT4UHVG, SU6000RT4UHVHW, SU6000RT4UTF, SU6000RT4UTFHW, SU8000RT3U, SU8000RT3UG, SU8000RT3UHW, SU8000RT3U1TF, SU8000RT3UN50, SU8000RT3UN50TF, SU10000RT3U, SU10000RT3UG, SU10KRT3U, SU10KRT3UHV, SU10000RT3U2TF, SU12KRT4UHW, SU16KRT, SU16KRT-1TF, SU16KRTG, SU16KRTHW, SU20KRT, SU20KRT-1TF, SU20KRTG, SU20KRTHW |
USB | Yes |
Product Type | UPS Power Management Module |
Serial | Yes |
Product Name | RELAYIOMINI UPS Power Management Module |
Package Contents | RELAYIOMINI UPS Power Management Module, Owner's Manual |
Additional Information | Operating Temperature: 0 ~ 40° C, Operating Humidity: 10 ~ 80%, Power Input: 8~20V DC, Power Consumption: 0.8 Watts, Maximum Input Rating: DC Voltage (24V) DC Current (10mA), Ideal solution for PCs, servers, data centers, VoIP/telecom/industrial and other mission-critical equipment that requires Power Management, Monitoring and Control. |
Proprietary Slot Type | Mini Slot |
Accessory Type | Relay I/O Card |
Package Includes | RELAYIOMINI;Owner's Manual |
Description
UPS Accessory,3 Relay I/O Mini-module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (9548)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- LEGRAND Prewired Raceway, 12 Outlets, 6 ft. L (NM24GBA618)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- Tripp Lite Power Systems