Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
UPS, 3-Phase Power Distribution Center
Mfr # SUDC208V42P
Zoro # G5175661
product price: $3,593.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,593.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 43"
- Width 23.6"
- Height 78.5"
- PDU Type Basic; Metered; Monitored; Switched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUDC208V42P
- Zoro # G5175661
- UPC # 037332153593
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 43" |
Width | 23.6" |
Height | 78.5" |
Unit Dimensions (hwd / in.) | 78.500 x 23.630 x 43.000 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Distribution Center |
PDU Type | Basic; Metered; Monitored; Switched |
PDU Form Factor | Vertical (0U) |
Output Receptacles | Hardwire |
PDU Plug Type | Hardwire |
PDU Input Voltage | 208 |
Input Phase | 3-Phase |
Product Type | Power Array Cabinet |
Additional Information | Full size Rack Power Distribution Cabinet supports 20-60kVA 3 phase UPS power distribution in datacenter equipment racks, 42 pole breaker panel supports 3 phase 208V and single phase 208V and 120V output to connected equipment, Pre-installed 225A 3 pole main breaker, ground and neutral bars, Secure front and rear doors, removable side panels |
TAA Compliant | Yes |
Product Name | SUDC208V42P Power Distribution Cabinet |
Accessory Type | Power Distribution Cabinet |
Package Includes | The SUDC208V42P Power Distribution Cabinet supports 20-60kVA 3-phase UPS power distribution in critical data center equipment racks. Full-size rack enclosure with pre-installed 42-pole circuit breaker panel supports 3-phase 208V and single-phase 208V and 120V output via optional corded receptacle whips. Breaker panel includes 225A 3-pole main breaker, ground and neutral bars, plus 1/2- and 3/4-inch knockouts. Rack enclosure offers secure front and rear doors, removable side panels and shares common dimensions and overhead wiring tray accessories as SR42UB rack enclosures. Compatible with SUBB-Series breakers, SUWL-Series corded receptacle whips and a full line of compatible basic, metered, monitored and switched PDUs to support a variety of advanced network configurations. |
Description
UPS,3-Phase Power Distribution Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- TRIPP LITE UPS Battery, SMART1500RMXL2U, SMART2200RMXL2U, SMART3000RM2U, SU1500RTXL2Ua, SU2200RTXL2Ua, 9 Ah (RBC94-2U)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE UPS Battery, 12V DC, 7 Ah (RBC2A)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, 11 Ah, Detachable Cable (RBC6)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories