Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS 3 Breaker Bypass Panel, SU60K
Mfr # SU60KMBPK
Zoro # G5175725
product price: $5,491.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,491.99
Free 30-Day Returns
Key Features
- UPS Type Bypass Panel
- Input Voltage 110V AC/220V AC
- Width 30.1 in
- Depth 11.8 in
- Height 42.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU60KMBPK
- Zoro # G5175725
- UPC # 037332146281
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 30.1 in |
Depth | 11.8 in |
Height | 42.4 in |
Details
Item | UPS Bypass Panel |
UPS Type | Bypass Panel |
Input Voltage | 110V AC/220V AC |
Voltage Compatibility (VAC) | 240 |
Nominal Input Voltage(s) Supported | 240V AC |
Form Factors Supported | Wallmount |
Compatibility | Tripp Lite SU60K UPS |
TAA Compliant | Yes |
Product Type | Bypass Panel |
Product Name | SU60KMBPK Maintenance Bypass Panel |
Form Factor | Wall-mountable |
Description
UPS 3 Breaker Bypass Panel,SU60K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-530-L)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5WHC2)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- Tripp Lite Uninterruptible Power Supplies (UPS)