Shop All Voice & Data Patch Cords
Tripp Lite
Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S03-BL-UD
Zoro # G0012121
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 3 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S03-BL-UD
- Zoro # G0012121
- UPC # 37332252463
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Temp. Range | -10 to 50°C |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- Tripp Lite Voice & Data Patch Cords