Shop All Voice & Data Patch Cords
Tripp Lite
Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S02-BL-UD
Zoro # G0001527
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 2 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S02-BL-UD
- Zoro # G0001527
- UPC # 37332252456
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male) - DOWN ANGLE; RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Temp. Range | -10 to 50°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- Tripp Lite Voice & Data Patch Cords