Shop All Voice & Data Patch Cords
Tripp Lite
Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S10-BL-UP
Zoro # G0016419
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S10-BL-UP
- Zoro # G0016419
- UPC # 37332252579
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Temp. Range | -10 to 50°C |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Black (N002-010-BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-RA)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- Tripp Lite Voice & Data Patch Cords