Shop All Voice & Data Patch Cords
Tripp Lite
Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S03-BL-UP
Zoro # G0012392
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - UP ANGLE
- Shielded No
- Length - Patch Cord 3 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N204-S03-BL-UP
- Zoro # G0012392
- UPC # 37332252548
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Wire Size | 28 AWG |
Outside Dia. | 4 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - UP ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Temp. Range | -10 to 50°C |
Solid / Stranded | Stranded |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Cat6PlenumRatedSnaglessCable, 50 ft., Gray (N201-050-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- Tripp Lite Voice & Data Patch Cords