Shop All USB Cables
Tripp Lite
Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black
Mfr # UR030-006
Zoro # G508995928
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type Reversible USB A Male; USB Mini-B 5-Pin Male
- Color Black
- Cable Type Reversible USB 2.0 A to Mini B Device
- For Use With Computers, Digital Cameras, Smartphones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UR030-006
- Zoro # G508995928
- UPC # 37332179531
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Item | Cables |
Connector Type | Reversible USB A Male; USB Mini-B 5-Pin Male |
Color | Black |
Cable Type | Reversible USB 2.0 A to Mini B Device |
For Use With | Computers, Digital Cameras, Smartphones |
Description
Easily connect USB devices without fumbling with the connector. Reversible USB cables have connectors that work in either direction, so you don't have to look to see which is right-side-up anymore. Includes superior foil shielding for reliable, error-free data communications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5Ah (47017)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Generac Generator (ML18-12XRP2)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- ILC Replacement for Heska Veterinary Vet/iv 2.2 Infusion Pump Battery (VET/IV 2.2 INFUSION PUMP BATTERY HESKA VETERINAR)
- TRIPP LITE CABLE, CHG, USB, SYNC, LGHT3'WE (TRPM100003WH)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- STEREN USB 3.0 A Male to A Female Extension cRU (506-680BK)
- Tripp Lite USB Cables