Shop All Monitor Mounts & Brackets
Tripp Lite
Universal Monitor Riser, up to 5.5"
Mfr # MR1612
Zoro # G5194640
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 15.6"
- Height 5.5"
- Depth 11.3"
- Product Type Monitor Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # MR1612
- Zoro # G5194640
- UPC # 037332191724
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 15.6" |
Height | 5.5" |
Depth | 11.3" |
Details
Color | Black |
Item | Universal Monitor Riser,up to 5.5" |
Product Type | Monitor Riser |
Features | Rubber Feet, Non-slip |
Description
Universal Monitor Riser,up to 5.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- AS SEEN ON TV SIGHT BULB WIFI WHITE 1PK (5330503)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1220)
- TRIPP LITE Monitor Riser, Universal, 15-3/5"Wx11-1/4"Dx5-1/4"H, Black (TRPMR1612)
- TRIPP LITE Swivel/Tilt Wall Mount for 13in. to 27in. TVs/Monitors, up to 33 lbs (DWM1327SE)
- WEATHERTECH Tablet Holder (8ATBH1)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- VICTOR TECHNOLOGY Laptop Stand, Black, 15-3/4in H, 20 lb (DC240B)
- AIDATA Deluxe CPU Stand, Platinum (CPU01M)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, Black (US-2002)
- Tripp Lite Monitor Mounts & Brackets