Shop All Computer Power Cords & Chargers
Tripp Lite
Universal 18-AWG 6 ft. Computer Power Cord
Mfr # P006-006
Zoro # G9766399
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Standard Power Cord
- Cord Length 6 ft
- Compatibility PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-006
- Zoro # G9766399
- UPC # 37332013392
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 6 ft |
Details
Product Type | Standard Power Cord |
Compatibility | PC |
Description
The Tripp Lite line of AC power cords offers PC users a solution to their power connectivity problems. This P006-006 6 ft. 18 AWG Universal Computer Power Cord will replace the power cable on most computers and peripherals that have a removable power cord. The cable features an AC style plug (NEMA 5-15P) on one end and a computer style receptacle (IEC-320-C13) on the other end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- ILC Replacement for Eiki 610 346 9607 Lamp & Housing (610 346 9607 LAMP & HOUSING EIKI)
- ILC Replacement for Light Bulb / Lamp DDL Lamp / Bulb 20V 150w replacement light bulb lamp (DDL LAMP / 20V 150W)
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-17376 DC Laptop Car Adapter Charger Cord - Toshiba Satellite (010-SPS-17376)
- ARBITECH Cp-Pwr-Cord-Na- Cisco 7900 Series Phone Pwr Cord N.America Spare (CP-PWR-CORD-NA=)
- MONOPRICE Power Cord - CEE 7/7 "SCHUKO" (Europe) to IEC 60320 C5 18AWG_ (41086)
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 3-Prong_ B (24195)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- Tripp Lite Computer Power Cords & Chargers