Shop All TV Mounts & Stands
Tripp Lite
TV Wall Mount, 37" to 70" Screen, Black
Mfr # DWT3770X
Zoro # G4094170
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Features Tilt, Bubble Level, Adjustable Viewing Angle, Scratch Resistant
- Depth 1.8"
- Compatibility LCD TV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWT3770X
- Zoro # G4094170
- UPC # 037332183613
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 1.8" |
Details
Item | Wall Mount,37 to 70 in. TV,Black |
Color | Black |
Material | Metal |
Features | Tilt, Bubble Level, Adjustable Viewing Angle, Scratch Resistant |
Compatibility | LCD TV |
Product Type | Wall Mount |
Description
Wall Mount,37 to 70 in. TV,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- HAMILTONBUHL Amp-Up Personal UHF Voice Amplifier with Wireless Microphone (PA-25W)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- Tripp Lite TV Mounts & Stands