Shop All TV Mounts & Stands
Tripp Lite
TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen
Mfr # DWM3770X
Zoro # G5189600
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 17.3"
- Width 23.6"
- Material Metal
- Depth 20.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DWM3770X
- Zoro # G5189600
- UPC # 037332187437
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 17.3" |
Width | 23.6" |
Depth | 20.6" |
Details
Item | Display Mount,Swivel,Tilt,TV,37-70" |
Color | Black |
Material | Metal |
Features | Pivot, Articulating, Tilt, Adjustable Angle, Swivel, Durable, Scratch Resistant, Adjustable Arm, Leveling System |
Compatibility | Monitor |
Description
Display Mount,Swivel,Tilt,TV,37-70 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEKA UNIGY, 45HR2000 (45HR2000)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery - 2 Pack (ML7-12MP236813)
- BATTERY CLERK AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155145)
- TRIPP LITE Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors (DWF3770L)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE Mobile Flat/Curved Panel Floor Stand for 32"-70" TVs/Monitors, 110 lbs (DMCS3270XP)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- Tripp Lite TV Mounts & Stands