Shop All Wire Ducts
Tripp Lite
Tripplite SRCABLEDUCT1U SmartRack 1U Horiz Cbl Manager
Mfr # SRCABLEDUCT1U
Zoro # G404083118
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Accessory Type Cable Management Accessories
- Package Includes 1U 19 inch Horizontal Cable Manager -finger duct with cover, mounting hardware
- Cable Manager Form Factor Horizontal
- Unit Dimensions (hwd / in.) 1.720 x 19.000 x 2.660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCABLEDUCT1U
- Zoro # G404083118
- UPC # 37332142962
- Country of Origin China
- Category Wire Ducts
Dimensions
Unit Dimensions (hwd / in.) | 1.720 x 19.000 x 2.660 |
Details
Color | Black |
Accessory Type | Cable Management Accessories |
Package Includes | 1U 19 inch Horizontal Cable Manager -finger duct with cover, mounting hardware |
Cable Manager Form Factor | Horizontal |
Product Compliance | EIA/ECA-310-E |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT WiringDuct, Narrow, 4.25x4.1In, 6Ft, Gray (HN4X4LG6)
- Tripp Lite Wire Ducts