Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripplite SMART750USBTAA Taa Compliant 750Va Ups Smart
Mfr # TRL-SMART750USBT
Zoro # G203952431
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRL-SMART750USBT
- Zoro # G203952431
- UPC # 37332153265
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Tripp Lite's SMART750USBTAA is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. This line-interactive UPS system offers automatic voltage regulation surge suppression and long lasting battery support. 750VA/450 watt power handling ability supports entry-level PCs network workstations point-of-sale equipment small business phone systems audio/video equipment and home theater systems.
Internal UPS circuits support entry level PC systems for up to 45 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power.
Offers complete desktop power protection in an attractive black tower configuration. Includes 3 battery-supported outlets for computer monitor and one vital system peripheral as well as 3 additional surge-only outlets for printers and other system accessories that do not require battery support. USB port (USB cable included) enables optional unattended system shutdown without data loss in the case of extended power failure.
PowerAlert Software available via free. Built-in dataline protection jacks offer protection of a single dialup phone/DSL line or network Ethernet connection. Built-in audible alarm and 4 front panel LEDs indicate line power status battery power status battery lowith replace status and voltage boost operation.
Offers 3 minutes battery runtime with a full load of 750VA/450 watts and 11 minutes with a half load of 375VA/225 watts. Supports battery replacement via built-in access panel.
Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. SMART750USBTAA line-interactive UPS system offers extended voltage regulation (AVR) and battery support as well as complete AC and dialup/DSL/Ethernet line surge suppression. Supports entry level PC systems for up to 45 minutes during power failures to enable a safe system shutdown. Supports a max load of 750VA/450 watts for 3 minutes and a half load of 375VA/225 watts for 11 minutes. Automatic Voltage Regulation (AVR) circuits correct brownouts as low as 89 volts without using battery power. Attractive black tower configuration. Includes 3 battery-supported outlets plus 3 additional surge-only outlets 6 foot AC line cord (all NEMA 5-15). USB port enables unattended shutdown without data loss during extended power failures;
Internal UPS circuits support entry level PC systems for up to 45 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power.
Offers complete desktop power protection in an attractive black tower configuration. Includes 3 battery-supported outlets for computer monitor and one vital system peripheral as well as 3 additional surge-only outlets for printers and other system accessories that do not require battery support. USB port (USB cable included) enables optional unattended system shutdown without data loss in the case of extended power failure.
PowerAlert Software available via free. Built-in dataline protection jacks offer protection of a single dialup phone/DSL line or network Ethernet connection. Built-in audible alarm and 4 front panel LEDs indicate line power status battery power status battery lowith replace status and voltage boost operation.
Offers 3 minutes battery runtime with a full load of 750VA/450 watts and 11 minutes with a half load of 375VA/225 watts. Supports battery replacement via built-in access panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- FLEX-STRUT Corner, 1-5/8" x 4-1/8", 3-Hole (FS-5112 E/G)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- Tripp Lite Uninterruptible Power Supplies (UPS)