Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Tripplite SM1500RMXL2UTAA Taa Compliant 1500Va Ups Rack
Mfr # SM1500RMXL2UTAA
Zoro # G903952458
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Mounting Rack
- Backup Time (Half/Full Load) 14 min/4.9 min
- Battery Type Valve Regulated Lead Acid (VRLA)
- Transfer Time 4 milliseconds (AC to battery mode), 1 millisecond (Battery to AC mode)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SM1500RMXL2UTAA
- Zoro # G903952458
- UPC # 37332152831
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Minimum Required Rack Depth without External Battery Pack (in.) | 16.45 |
Primary UPS Width (mm) | 439 |
Primary UPS Depth (mm) | 342 |
Rack Height | 2U |
Primary UPS Height (mm) | 88 |
UPS Input Cord Length (ft.) | 10 |
Minimum Required Rack Depth with External Battery Pack (in.) | 19.95 |
UPS Power Module Dimensions (hwd, in.) | 3.45 x 17.3 x 13.45 |
Minimum Required Rack Depth (inches) | 17 |
Description
Tripp Lite's SM1500RMXL2UTAA is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. This intelligent line interactive rack/tower uninterruptible power supply prevents data loss downtime and equipment damage due to power outages voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 21 minutes half load runtime and 7.5 minutes at full load. Runtime is expandable with optional BP36V15-2U external battery pack (limit 1) or BP36V42-3U (multi-pack compatible).
Maintains regulated 120V nominal output without using battery power during brownouts and overvoltages from 75 to 147V. 1500VA / 1000 watt power handling capability supports a variety of networking telecom and other sensitive electronic applications.
Includes a total of 8 outlets with 3 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment.
Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter.
Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status.
Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme.
Maintains regulated 120V nominal output without using battery power during brownouts and overvoltages from 75 to 147V. 1500VA / 1000 watt power handling capability supports a variety of networking telecom and other sensitive electronic applications.
Includes a total of 8 outlets with 3 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment.
Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter.
Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status.
Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- CYBERPOWER 2070VA UPS SMART APP, PR2200LCDSL (PR2200LCDSL)
- Tripp Lite Power Systems