Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
TRIPPLITE OMNI650LCD 650VA Smart Line-Interactive LCD UPS
Mfr # OMNI650LCD
Zoro # G004024696
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Front Panel LCD Display Backlighted LCD screen indicates input voltage, 5-bar battery charge level, overload, AVR, on battery and replace battery status; LCD screen rotates for rack/tower viewing
- UPS Input Connection Type 5-15P; Right-Angled
- Communications Cable User supplies USB cable
- Battery Replacement Description Hot-swappable, user replaceable batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNI650LCD
- Zoro # G004024696
- UPC # 37332126139
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Input Cord Length (ft.) | 6 |
Primary UPS Depth (mm) | 183 |
Primary UPS Width (mm) | 94 |
Primary UPS Height (mm) | 305 |
UPS Power Module Dimensions (hwd, in.) | 12 x 3.7 x 7.2 |
Unit Dimensions (hwd / in.) | 4.700 x 3.660 x 7.240 |
Description
Output power capacity: 650VA. LCD smart line-interactive UPS with USB port & 8 outlets. Digital model protects PC workstations & home entertainment systems with long-lasting battery back-up support. LCD indicates input voltage battery capacity & a variety of operating conditions & rotates for easy viewing. Position vertically or horizontally. Communications ports provide power management when used with PowerAlert Software . Line-interactive operation provides voltage correction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- Tripp Lite Uninterruptible Power Supplies (UPS)