Shop All Cabinet Accessory
Tripp Lite
Tripplite Kvm 1U Rackmount 17 Flat Pane
Mfr # B020-008-17
Zoro # G0834666
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1-3/4 x 16-3/4 x 24 in
- Width 16-3/4 in
- Depth 24 in
- Height 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # B020-008-17
- Zoro # G0834666
- UPC # 037332125385
- Country of Origin Taiwan, Province of China
- Category Cabinet Accessory
Dimensions
Size | 1-3/4 x 16-3/4 x 24 in |
Width | 16-3/4 in |
Depth | 24 in |
Height | 1-3/4 in |
Screen Size | 17" |
Unit Dimensions (hwd / in.) | 1.750 x 17.000 x 24.000 |
Description
Tripplite Kvm 1U Rackmount 17 Flat Pane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- REES Pilot Light, 120V (40100002)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- ICOM Power Supply, Base Station (IAPS11)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x48.00, Steel (A8848RT)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- Tripp Lite Cabinet Accessory