Tripp Lite

Tripplite INTERNET350U 350VA UPS 6 Outlet Surge


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Standby
  • Relative Humidity 0 to 90%, non-condensing
  • Output Voltage Regulation (Battery Mode) 120V (±10%)
  • Output AC Waveform (AC Mode) Pure sine wave
  • Product Certifications RETIE (Colombia); CSA (Canada); CAN/CSA-C22.2 No. 107.3 (Canada); NOM (Mexico); UL 1778
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Primary UPS Height (mm) 105
Primary UPS Depth (mm) 185
UPS Input Cord Length (ft.) 5
UPS Power Module Dimensions (hwd, in.) 4.13 x 4.33 x 7.28
Primary UPS Width (mm) 110

Description

Tripp Lite's INTERNET350U standby UPS offers complete protection for PCs workstations and other sensitive electronics in an attractive ultra-compact mountable housing. Prevents data loss and system downtime by providng battery supported AC output during brownouts and blackout conditions.
  • Type: Standby UPS.
  • Plug/Connector Type: NEMA 5-15P.
  • Receptacles: 4 x NEMA 5-15R - Backup/Surge-protected.
  • Switching Time: 4 ms.
  • Dataline Protection: RJ-11 Phone/Fax/Modem/DSL.
    Power
  • Capacity: 350VA / 180W.
  • Input Voltage: 110V AC.
  • Input Voltage Range: 120V AC Single-phase.
  • Output Voltage: 120V AC Single-phase Nominal.
  • Frequency: 60Hz.
  • Current: 15A Line mode.
  • Waveform Type: Pulse-width Modulated Sine Wave.
  • Surge Energy Rating: 380J.
  • Filtering: EMI/RFI.
    BATTERY:
  • Batteries: Sealed Lead-acid User-replaceable Hot-swappable.
  • Backup/Run Time: 3 Minute(s) 180W Full-load.
  • Battery Life: 3 Year(s) to 6 Year(s).
  • Battery Recharge Time: 4 Hour(s).
  • Environmental Conditions
  • Temperature: 32 °F (0 °C) to 104 °F (40 °C) Operating.
  • Humidity: 0 to 95% Non-condensing Relative Humidity.
  • Sound Emission: >40 dB.
    Physical Characteristics
  • Color: Black.
  • Form Factor: Wall-mountable Ultra-compact Desk-mount.
  • Power Cord/Cable: 6 ft.
  • Line mode BTU/hr. (Max.): 15.7.
  • Battery mode BTU/hr. (Max.): 53.2.
  • Cold Start: Inverter can be cold started to enable temporary AC output during a power failure.
  • Switches: Combination power off / on / self-test push button switch.
  • Dimensions: 4" H x 12" W x 7" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.