Shop All Power Strips
Tripp Lite
Tripplite IB4-6-220 Isobar 4-220 Strip 4 Outlet
Mfr # IB4-6-220
Zoro # G303918375
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # IB4-6-220
- Zoro # G303918375
- UPC # 37332010193
- Country of Origin China
- Category Power Strips
Description
ISOBAR 4/220 STRIP 4OUT 5-15R 6FT-CORD 5-15P 220V METALMODEL- IBAR4-6-220 VENDOR- TRIPPLITE FEATURES- Isobar Surge Suppressor Premium surge spike and line noise protection! Input: NEMA 5-15P/Output: 4 NEMA 5-15R/1.8 m attached AC line cord; 200-240V AC 50/60Hz (Use at 120V supported); AC: 300V RMS Clamping/330 joules; Corded all-metal strip with transformer spaced outlets. Loaded with a generous combination of high quality components near indestructible all-metal case and unique noise filtration system the isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine- wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications. Isobar s unique protection system combines large torroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference even noise generated by other pieces of connected equipment. ISOBAR4/220 offers 4 outlets arranged in two filter banks to prevent system crashes reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 330 joules offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 2 large transformer plugs without blocking outlets. Includes 1.8 meter AC line cord and keyhole mounting tabs. * Tripp Lites ISOBAR is the world s 1 selling premium suppressor series with more than 14 million satisfied customers and a safety-tested history of 20+ years.* Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions exceeding IEEE category A&B specifications.* Multi-component suppression circuits combine torroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference even noise from other pieces of connected equipment. * 4 outlets arranged in two filter banks prevent system crashes reboots and performance problems common as noisy peripherals are powered off and on. * Network grade surge suppression rated at 330 joules!* Widely spaced outlets acc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-6.3A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (8501RSD41V53)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- TRIPP LITE Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black (TLP810NET)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 12 ft (TLM812GF)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- Tripp Lite Extension Cords & Power Strips