Shop All Power Strips
Tripp Lite
Tripplite BP24V15RT2U 24VDC Battery Pack
Mfr # BP24V15RT2U
Zoro # G603988269
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Form Factors Supported with Optional Accessories Wallmount ( 2POSTRMKITWM )
- Product Compliance CE (Europe); Trade Agreements Act (TAA)
- Minimum Required Rack Depth (inches) 14
- Installation Form Factors Supported with Included Accessories 4 post 19 inch rackmount; 2 post 19 inch rackmount; Tower
- Input Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # BP24V15RT2U
- Zoro # G603988269
- UPC # 37332141538
- Country of Origin China
- Category Power Strips
Dimensions
Minimum Required Rack Depth (inches) | 14 |
Rack Height | 2U |
Unit Dimensions (hwd / in.) | 3.500 x 17.330 x 10.680 |
Details
Installation Form Factors Supported with Optional Accessories | Wallmount ( 2POSTRMKITWM ) |
Product Compliance | CE (Europe); Trade Agreements Act (TAA) |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount; 2 post 19 inch rackmount; Tower |
Input Phase | Single-Phase |
External Battery Pack Form Factor | Rack/Tower |
DC System Voltage (VDC) | 24 |
Package Includes | BP24V15RT2U external battery pack with attached DC cabling;2- and 4-post rack-mount/tower installation brackets;Owner's manual |
UPS Connection | Attached 24VDC 75amp connector |
Description
BP24V15RT2U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite systems. Multi-use form factor supports configuration in stacking upright tower and rackmount applications using only 2 rack spaces (2U). Includes heavy gauge cabling with high current DC connector for simple installation. Compatible UPS Systems - OMNIVS1500XL OMNIVSINT1500XL SU750XL SU750RTXL2U SU1000XLa SU1000RTXL2Ua SUINT1000RTXL2Ua SMART750RMXL2U and other Tripp Lite UPS systems that specify the use of this battery pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 70A, 600V AC, Indicating (A6D70R)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- TRIPP LITE Tripp Lite PDUMH15ATNET Digital Power Distribution Unit PDU 8 NEMA 5-15R 15A & Web Card (PDUMH15ATNET)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- POWER FIRST Outlet Strip, 15 ft., 12 Outlets, Aluminum (52NY35)
- Tripp Lite Power Strips