Tripp Lite

Tripp Lite USB 3.0 SuperSpeed to HDMI Dual Monitor External Video Graphics Card Adapter


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

, 512 mb sdram tripp lite's u344-001-hdmi-r usb 3.0 to hdmi multi monitor external video adapter allows you to connect an additional monitor or projector to the usb 3.0 port on your computer/laptop. Up to six adapters can be used simultaneously, allowing the user to connect up to six additional monitors to a single computer. Once the installation is done, the computer screen appears on the add-on monitor(s) without the hassle of function keys to swap to a second monitor. Supports video resolutions up to 2048 x 1152 (60hz), 1080p (60hz). Windows and intel mac compatible. features: add an additional hdmi monitor/tv through a single usb 3.0 port use up to six adapters simultaneously, adding up to six additional monitors/tvs to a single computer view large spreadsheets across multiple screens by extending video amongst all monitors play video on one monitor while working on another do multiple screen presentations from a laptop computer bus powered...no external power adapter needed features 512mb ddr2 sdram of memory supports video resolutions up to 2048 x 1152 (60hz), 1080p (60hz) compatible with windows 7 and later. Supports both 32- and 64-bit. supports surface tablets running non-rt windows 8, 8.1 and 10 compatible with intel mac os x 10.8.5 and later, supports mac 10.11. Supports both 32- and 64-bit. uses displaylink dl3500 chipset

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.