Shop All Extension Cords
Tripp Lite
Tripp Lite USB 2.0 Hi-Speed Extension Cable (A M/F), 6-ft.
Mfr # U024-006
Zoro # G005951779
product price: $25.85
/ea
Sold in multiples of 2 for $51.70
$51.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # U024-006
- Zoro # G005951779
- UPC # 37332116536
- Country of Origin Unknown
- Category Extension Cords
Description
This 6ft usb gold extension cable is manufactured using usb2.0 cable. It is designed specifically for use with usb2.0 a/b device cables. This cable is backwards compatible and can also be used with the older usb1.1 cables. Made with superior foil shielding for reliable error-free data communications. Features gold plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life. The significantly faster data transfer rates of usb 2.0 (up to 480 mbps) makes it perfect for multimedia applications. Tripp lite warrants this product to be free from defects in materials and workmanship for life. supports faster data transfer rate (1.5 to 480 mbps) for low speed and high speed devices including multimedia applications premium double-shielded cables with tinned copper braid and aluminum mylar foil feature twisted 28/20 awg data lines gold plated connectors provide superior conductivity extend distances of the fast usb 2.0 with this extension cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- C2G 4Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (00384)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- TRIPP LITE Heavy Duty Power Extension Cord 15A 14AWG 5-15P to L5-15R 15FT (P024-015)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- CORDINATE 3-Outlet 8 Ft. 2-Prong Braided Designer Extension Cord, Black (43438-T1)
- WOODS Powr Blck3Out50' 12G Org (819)
- Tripp Lite Extension Cords