Tripp Lite

Tripp Lite USB 2.0 Ethernet NIC Adapter, 10/100 Mbps, Black


product price: $72.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tripp lite usb 2.0 to ethernet nic network adapter, 10/100 mbps tripp lite's u236-000-r usb 2.0 ethernet adapter allows your computer to instantly connect to a 10/100mbps network through a usb port - no need to open up your computer case to add an internal ethernet card. The adapter's compliance with usb 2.0 (480mbps) ensures true 10/100 mbps network speed without any compromise. Furthermore, the adapter is compact and is usb bus-powered; requires no external power adapter. features: connects you to a wired ethernet network when wi-fi is weak or unavailable supports usb 2.0 speeds to ensure efficient data transfers sustains full 10/100 mbps network speeds for fast ethernet browsing works with most laptops and pcs running windows, mac or linux usb 2.0 ethernet adapter powered via usb, so no external power supply is required system requirements: ibm-compatible pentium pc or mac with 233 mhz or faster 64 mb ram or more computer or laptop with usb port windows (through 10), mac (through 10.10/10.11) or linux kernel (2.6.14 and later) os

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.