Shop All USB Cables
Tripp Lite
Tripp Lite USB 2.0 Active Extension Repeater Cable (A-A M/F), 20M (65 ft.)
Mfr # U026-20M
Zoro # G004934711
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # U026-20M
- Zoro # G004934711
- UPC # 37332167668
- Country of Origin China
- Category USB Cables
Description
Tripp lite usb 2.0 active extension repeater cable (a-a m/f), 20m (65 ft.) tripp lite's u026-20m is a 20-meter (65 ft.) usb 2.0 active extension cable used to increase the length of a usb device cable beyond the 16.ft cable limitation without signal loss and potential performance problems. The u026-20m is a bus-powered extension cable with a built-in signal booster for regenerating the signal to achieve superior signal quality and data transmission. The overall cable length can be extended up to 131ft by daisy chaining up to 2 of active cables. Standard 6' 10' or 15' usb a-b cable to reach the desired distance. Meets or exceeds all usb 2.0 specifications and also supports faster data transfer for legacy usb 1.1 devices. Power capacity is up to 90ma of power to the connected device. (if more than 90ma is required, it will either (i) need to have its own power supply, or (ii) be plugged into a powered usb 2.0 hub (tripp lite u222-004-r).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- NINTENDO Switch 32GB Lite, Blue (HDHSBBZAA)
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- TRIPP LITE USB 3.0 Adapter, SATA III, HD, 2.5", 3.5" (U338-000-SATA)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- FASTTRACK 1-Port USB Superbooster Dongle RJ45 Female to USB B Male - Receiver (FA56972)
- Tripp Lite USB Cables