Shop All Surge Protectors
Tripp Lite
Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED
Mfr # ULTRABLOK
Zoro # G503918267
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Modes of Protection H-G, H-N, N-G
- Enclosure Material Metal
- Voltage Compatibility (VAC) 120
- Diagnostic LED Details PROTECTION PRESENT (green), LINE FAULT (red) and LINE OK (green)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # ULTRABLOK
- Zoro # G503918267
- UPC # 37332010476
- Country of Origin China
- Category Surge Protectors
Dimensions
Input Cord Length Details | Direct plug-in |
Unit Dimensions (hwd / in.) | 4.000 x 2.500 x 2.500 |
Description
Features
- Home and Office AC surge suppressor protects your computer/laptop, home theater system and other devices from a voltage spike and more.
- Direct plug-in with retaining bracket supports wall mounting directly to a standard AC wall socket.
- High-quality surge suppression rated at 1410 Joules/48,000 amps.
- Near indestructible all-metal case and exclusive isolated filter banks to prevent interference between equipment.
- Diagnostic LEDs show power and protection status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Protector (TLP1010USB)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- Tripp Lite Surge Protectors